Skip to Content
Merck
All Photos(1)

Key Documents

2221-60250

Millipore

NovaSeptum® Cell Culture Sampling Unit

Autoclavable Application; 250mL

Sign Into View Organizational & Contract Pricing

Select a Size

2221-60250
€4,467.00

€4,467.00


Estimated to ship on31 March 2025Details



Select a Size

Change View
2221-60250
€4,467.00

About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

€4,467.00


Estimated to ship on31 March 2025Details


material

316L stainless steel cannula
platinum cured silicone septum (medical grade)
polyester body
polypropylene bag
silicone tubing

Quality Level

sterility

(Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137 TIR No. 27)
sterile

manufacturer/tradename

NovaSeptum®

parameter

-20-125 °C max. temp.

needle size

2.0 mm

volume

250 mL

impurities

≤2.15 EU/mL Aqueous extraction (LAL test)

fitting

inlet septum unit (2 mm needle)
male Luer outlet

suitability

suitable for sampling

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service