1.52252
Chromolith® WP 300 Epoxy (monolithic) HPLC Columns
L × I.D. 25 mm x 4.6 mm HPLC Column
Synonym(s):
Chromolith® WP 300 Epoxy 25-4.6 HPLC column
Select a Size
€592.00
Estimated to ship on24 March 2025Details
Select a Size
About This Item
€592.00
Estimated to ship on24 March 2025Details
Recommended Products
Product Name
Chromolith® WP 300 Epoxy, L × I.D. 25 mm x 4.6 mm HPLC column
material
PEEK column
Quality Level
product line
Chromolith®
Chromolith®
feature
endcapped: no
endcapped: no
packaging
1 ea of
extent of labeling
5-6% Carbon loading
parameter
2 - 60 °C temp. range
2-60 °C temp. range
200 bar pressure
200 bar pressure
technique(s)
HPLC: suitable
HPLC: suitable
LC/MS: suitable
column L × I.D.
2.5 cm × 4.6 mm
surface area
120 m2/g
matrix
monolithic silica
monolithic silica
matrix active group
Epoxy bonding phase
Epoxy bonding phase
pore size
2 μm macroporosity
2 μm macroporosity
30 nm mesoporosity
30 nm mesoporosity
operating pH range
1.5-7.5
1.5-7.5
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Potential applications: attach trypsin to obtain HPLC column-protein digestion reactor; attach protein and measure other protein interaction with the attached one; attach any chiral selector to obtain a chiral column; attach any affinity ligand to obtain custom made affinity column, etc.
Chromolith® WP 300 Epoxy 25-4.6 columns are made of monolithic silica with a characteristic bimodal pore structure.
Key Benefits:
—Easy to perform immobilization of ligand opens up limitless customization options
—Monolithic format allows for high flow rates at low backpressure, enabling high throughput
Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns
Chromolith® WP 300 Epoxy is available in 2 mm I.D. providing improved efficiency, sensitivity, and enhanced MS-compatibility.
Flyer: Create Your Own Column Chemistry - Chromolith® WP 300 Epoxy 2 mm I.D. HPLC Columns
All Supelco HPLC Columns, including monolithic Chromolith® columns, are fully compatible to all HPLC and UHPLC Instruments.
Supelco HPLC Products: The Best Choice for Any LC Instrument
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Experience effective immobilization of protein A on wide-pore epoxy-modified silica monoliths for mAb separation, showcasing the efficiency of Chromolith® WP 300 columns in achieving faster and highly reproducible biomolecule separations.
Related Content
Analytical Chromolith® HPLC columns for Bio applications, 300A mesopores: RP-18, RP-8, RP-4, Prot-A, Epoxy
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service