1.50648
Purospher® STAR RP-18 endcapped (2 µm) HPLC Columns
L × I.D. 100 mm x 2.1 mm Hibar® HR UHPLC Column
Synonym(s):
Purospher® STAR RP-18 endcapped (2µm) Hibar® HR 100-2.1
About This Item
Recommended Products
product name
Purospher® STAR RP-18 endcapped (2 µm), L × I.D. 100 mm x 2.1 mm Hibar® HR UHPLC column
material
stainless steel column
Quality Level
Agency
suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for DIN 15968-2010
suitable for EPA 1633
suitable for EPA 38407-42
suitable for EPA 533
suitable for EPA 537.1
suitable for EPA 8327
suitable for EPA ACB B21-02
suitable for EPA ACB B23-05b
suitable for GB 5009.253-2016
suitable for ISO 21675 2019
suitable for ISO 25101
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
17% Carbon loading
parameter
1000 bar pressure
65 °C max. temp.
technique(s)
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
10 cm × 2.1 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
2 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
supercritical fluid (SFC)
storage temp.
no temp limit
Related Categories
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (1,2-Benzanthracene): ≥ 170000
Symmetry (1,2-Benzanthracene): 0.8 - 1.4
Capacity factor (1,2-Benzanthracene): 8.5 - 11.5
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Discover the Tanaka Test, a key protocol for evaluating the performance and selectivity of stationary phases in Reversed Phase HPLC separations.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service