Skip to Content
Merck
All Photos(1)

Key Documents

1.50575

Supelco

LiChrospher® RP-select B (5 µm) HPLC Columns

L x I.D. 250 mm x 4.6 mm Hibar® RT HPLC Column

Synonym(s):

TM=["LiChrospher"] C8 HPLC column

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€817.00

€817.00


Estimated to ship on26 March 2025Details



Select a Size

Change View
1 UNIT
€817.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€817.00


Estimated to ship on26 March 2025Details


Product Name

LiChrospher® RP-select B (5µm) Hibar® RT 250-4.6, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped: no

extent of labeling

11.5% Carbon loading

parameter

400 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4.6 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

reversed phase
supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column
LiChrospher® RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. This sorbent is packed into a Hibar 100-4.6 HPLC column. For mounting of a LiChroCART 4-4 guard column, the guard column holder 1.51487 has to be used.

Application


  • Simultaneous quantification of delta-9-THC, THC-acid A, CBN and CBD in seized drugs using HPLC-DAD: This study utilizes high-performance liquid chromatography with diode-array detection (HPLC-DAD), employing a LiChrospher® RP-select B column to effectively separate and quantify cannabinoids in forensic samples, highlighting its application in legal and forensic settings (Ambach et al., 2014).

  • Structural characterization of stress degradation products of Darunavir: Employing LC-MS/MS alongside HPLC, this research underscores the utility of the LiChrospher® RP-select B column in the stability analysis of HIV medications, crucial for ensuring drug safety and efficacy (Rao et al., 2014).

  • RP-HPLC separation and characterization of unknown impurities of Darunavir: This study demonstrates the column′s role in identifying and quantifying impurities in HIV-protease inhibitors, contributing to the pharmaceutical industry′s quality control measures (Nageswara Rao et al., 2013).

  • Quantification of pralidoxime in urine by ion pair chromatography: The LiChrospher® RP-select B column is applied in a biomedical context to monitor therapeutic agents in clinical settings, supporting patient treatment regimes (John et al., 2012).

  • Liquid chromatography/electrospray tandem mass spectrometry method for determination of cefuroxime: This analytical method facilitates the study of pharmacokinetics in clinical pharmacology, using the LiChrospher® RP-select B column for precise drug monitoring in plasma (Partani et al., 2010).

Analysis Note

Pressure: ≤ 90 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 2.0

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service