1.50464
SeQuant® ZIC®-pHILIC (5 µm) HPLC Columns
L x I.D. 100 mm x 4.6 mm
Synonym(s):
Zwitterionic Hydrophilic Interaction Liquid Chromatography HPLC Column
Select a Size
€1,170.00
Estimated to ship on24 April 2025Details
Select a Size
About This Item
€1,170.00
Estimated to ship on24 April 2025Details
Recommended Products
Product Name
SeQuant® ZIC®-pHILIC 5µm polymer 100 x 4.6 mm, PEEK-lined stainless steel column, suitable for HPLC
material
PEEK-lined stainless steel column
Quality Level
Agency
suitable for USP L122
product line
SeQuant®
feature
endcapped: no
parameter
200 bar pressure
50 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
10 cm × 4.6 mm
matrix
polymeric particle platform
matrix active group
Zwitterion bonding phase, ZIC-pHILIC
particle size
5 μm
pore size
100 Å pore size
operating pH
2-10
separation technique
hydrophilic interaction (HILIC)
storage temp.
no temp limit
General description
Analysis Note
Symmetry (Cytosine): 0.95 - 1.40
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service