Skip to Content
Merck
All Photos(1)

Key Documents

1.50403

Supelco

Chromolith® CapRod RP-18 endcapped (monolithic) HPLC Columns

L × I.D. 150 mm x 0.05 mm Capillary Column

Synonym(s):

Chromolith® CapRod RP-18 endcapped 150-0.05 capillary column

Sign Into View Organizational & Contract Pricing

Select a Size

1 UNIT
€1,260.00

€1,260.00


Estimated to ship on07 April 2025Details



Select a Size

Change View
1 UNIT
€1,260.00

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52

€1,260.00


Estimated to ship on07 April 2025Details


Product Name

Chromolith® CapRod RP-18 endcapped Capillary Columns, L × I.D. 150 mm x 0.05 mm capillary column

material

PEEK column

Quality Level

Agency

suitable for USP L1

product line

Chromolith®

feature

endcapped

packaging

1 ea of

extent of labeling

18% Carbon loading

parameter

200 bar pressure

technique(s)

HPLC: suitable
LC/MS: suitable (Capillary LC)
mass spectrometry (MS): suitable (High)

column L × I.D.

15 cm × 0.05 mm

matrix

monolithic silica

matrix active group

C18 bonding phase

pore size

13 nm mesoporosity
2 μm macroporosity

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

Looking for similar products? Visit Product Comparison Guide

General description

A Chromolith® CapRod capillary column combines the speed of monolithic silica technology with the sensitivity of nano-LC. This enables superior productivity for high throughput, highly sensitive proteomics-LC applications.
Compared to particulate capillary columns, Chromolith® CapRod capillaries demonstrate better performance with optimal resolution (narrow peak widths), increased productivity (higher sample throughput), and extended column lifetime. Furthermore, column length is less limited than with any other type of column. The capillaries can even be slightly bent to fit any LC configuration or instrument. Chromolith® CapRod columns are designed to work with various nano or capillary-LC systems. This provides the highest efficiency and performance when coupled to mass spectrometers, both on-line (ESI, nanospray) and off-line (MALDI).

Why choose Chromolith® CapRod capillary columns?
—Higher flow rates than particle-packed capillary columns
—Columns at low pressure
—Long column lifetime
—Robust and easy handling
—Flow rates from 0.1–200 μL/min ensure ideal compatibility with LC/MS systems, with both ESI and APCI interfaces

Chromolith® CapRod RP-18 endcapped can be operated at significantly higher flow rates without loss of performance. The typical flow rate for this 150-0.05 capillary column ranges from 0.2 μL/min to 0.8 μL/min.

Learn more:
Brochure: Race through your Separations on Any System. Chromolith® Monolithic Silica HPLC Columns

Legal Information

Chromolith is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service