1.50240
Purospher® STAR RP-18 endcapped (3 µm) HPLC Columns
L × I.D. 55 mm x 2 mm LiChroCART™ HPLC cartridge set including manuCART™ holder
Synonym(s):
Purospher® STAR RP-18 endcapped (3 µm) LiChroCART™ 55-2 Cartridge set
Select a Size
€635.00
Estimated to ship on23 April 2025Details
Select a Size
About This Item
€635.00
Estimated to ship on23 April 2025Details
Recommended Products
Product Name
Purospher® STAR RP-18 endcapped (3 µm), L × I.D. 55 mm x 2 mm LiChroCART™ HPLC cartridge set including manuCART™ holder
material
stainless steel column
Quality Level
Agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
pkg of 1 column
pkg of 1 holder
extent of labeling
17% Carbon loading
parameter
250 bar pressure
65 °C max. temp.
technique(s)
HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (High)
column L × I.D.
5.5 cm × 2 mm
surface area
330 m2/g
matrix
fully porous particle
matrix active group
C18 bonding phase
particle size
3 μm
pore size
120 Å pore size
operating pH range
1.5-10.5
separation technique
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- Ultra-pure silica (99.999%) for excellent peak symmetry
- High separation efficiency
- Reproducible results from run-to-run and batch-to-batch
- Best all-round performance according to Tanaka
- Outstanding pH stability from pH 1.5 to 10.5
- No phase collapse when using highly aqueous mobile phases
- Good suitability for LC-MS applications
Analysis Note
Theoretical Plates (N/m) (1,2-Benzanthracene): ≥ 90000
Symmetry (1,2-Benzanthracene): 0.8 - 1.4
Capacity factor (1,2-Benzanthracene): ≤ 10.0
Extent of testing: passes test
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service