Skip to Content
Merck
All Photos(3)

Key Documents

1.46573

Millipore

Fluid D - Ready-to-use Rinse Fluid

bottle capacity 1000 mL, bottle filling volume 800 mL, closure type, White screw cap with septum and protector, pack of 6 bottles

Synonym(s):

Fluid D, Rinse solution, Washing fluid

Sign Into View Organizational & Contract Pricing

Select a Size

1465730006
€80.50

€80.50


In StockDetails



Select a Size

Change View
1465730006
€80.50

About This Item

UNSPSC Code:
41106214

€80.50


In StockDetails


Agency

EP 2.6.1
JP 4.06
USP 71
71

Quality Level

sterility

sterile; autoclaved

form

liquid

feature

closure type White screw cap with septum and protector
ready-to-use

packaging

pack of 6 bottles

technique(s)

direct inoculation: suitable
sterile filtration: suitable

bottle capacity

1000 mL

bottle filling volume

800 mL

capacity

1000 mL

pH

7.1±0.2

application(s)

cosmetics
food and beverages
pharmaceutical
sterility testing

storage temp.

2-25°C

suitability

nonselective for

General description

Fluid D is a washing solution for sterility testing of pharmaceutical samples containing lecithin or oil using the membrane filtration method.
Rinse the membrane with Fluid D after filtration and provide a suitable medium to observe microbial growth.

Application

Fluid D is suitable for rinsing solutions containing oil or lecithin during sterility testing by membrane filtration. It is also suitable for the removal of antimicrobial activity of non-sterile products by membrane filtration. The fluid is also excellent for rinsing sterile pathways of devices and is used for rinse method testing of medical devices.

Features and Benefits

  • Our ready-to-use media provide the highest level of quality and testing confidence. They are formulated and tested to meet the pharmacopeia requirements.
  • Sterility testing media and rinse solutions are manufactured in an ISO 9001, environmentally controlled production center. Each lot undergoes a stringent quality control (QC) procedure, including pH, sterility, and growth promotion tests.
  • Our manufacturing approach ensures the highest level of clarity for our media and rinsing fluids, thus improving accuracy, and reducing the risk of incorrect interpretation and false results.

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service