Skip to Content
Merck
All Photos(1)

Key Documents

1.19847

Supelco

LICHROLUT® RP-18 solid phase extraction (SPE) tubes

E (40 - 63 µm) 200mg 3ml, package of 50 tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

product name

LiChrolut® RP-18 E (40 - 63 µm) 200 mg 3 ml standard PP-tubes, package of 50 tubes

packaging

package of 50 tubes

technique(s)

solid phase extraction (SPE): suitable

storage temp.

no temp limit

General description

50 extraction tubes per package
Lichrolut columns are designed for reliable and rapid solid phase extraction. This is achieved by using strong but reversible interactions between the analyte and the surface of the stationary phase. A variety of surface modifications allow non-polar extractions (Lichrolut RP18 and RP18e), polar extractions (Lichrolut Si and Lichrolut CN), Cation Exchange extraction (Lichrolut SCX), mixed mode extraction (Lichrolut TSC) and non-polar extractions on a polymer phase (Lichrolut EN) which is especially well suited for the extraction of pesticdes and phenols in water or drugs in body fluids.

Analysis Note

Appearance: conforms

Legal Information

LICHROLUT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Explore our selection of high-quality LiChrolut® SPE products for efficient and reliable sample preparation before chromatographic analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service