1.09303
LiChroprep® RP-18 (25-40 µm)
for liquid chromatography
Synonym(s):
LiChroprep® RP-18
Select a Size
€275.00
Estimated to ship on03 April 2025Details
Select a Size
About This Item
€275.00
Estimated to ship on03 April 2025Details
Recommended Products
material
silica gel (irregularly-shaped)
Quality Level
product line
LiChroPrep®
matrix active group
Irregular-Shaped Silica Gel
particle size
20-40 μm
pore size
10 nm mean pore size
bulk density
360 kg/m3
application(s)
plasma purification
separation technique
reversed phase
storage temp.
no temp limit
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Reproducible, homogeneous, irregularly shaped silica gel matrix
- Narrow, well defined particle size distribution for high performance and high permeability
- Large batch sizes up to 200 kg in the modification
Packaging
Analysis Note
Pressure: ≤ 12 bar
Theoretical Plates (N/m) (Toluene): ≥ 3000
Acetophenone/Cinnamic acid: 1.1 - 1.3
Acetophenone/Phenol: 1.8 - 2.2
1-Naphthol/Phenol: 3.9 - 4.4
capacity factor (Toluene): 19.0 - 24.0
Particle Size (d10): 18.0 - 22.0 µm
Particle Size (d50): 34.0 - 39.0 µm
Particle Size (d90): 58.0 - 71.0 µm
Legal Information
related product
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service