Skip to Content
Merck
All Photos(1)

Key Documents

1.05739

Supelco

Molecular sieve 0.4 nm

bead diam. ~2 mm, size ~10 mesh

Sign Into View Organizational & Contract Pricing

Select a Size

250 G
€92.70
1 KG
€222.00

€92.70


Estimated to ship on02 July 2025Details


Request a Bulk Order

Select a Size

Change View
250 G
€92.70
1 KG
€222.00

About This Item

UNSPSC Code:
41123003
NACRES:
NB.21

€92.70


Estimated to ship on02 July 2025Details


Request a Bulk Order

form

beads

Quality Level

bead diam.

~2 mm

size

~10 mesh

surface area

800 m2/g

particle size

~10 mesh

diameter

~2 mm

pore size

0.4 nm

storage temp.

no temp limit

General description

beads, with moisture indicator ~ 2 mm / ~ 10 mesh

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service