Skip to Content
Merck

1.04409

SAFC

Parteck® LM high

EMPROVE® ESSENTIAL

Pharma Manufacturing

Sign Into View Organizational & Contract Pricing

Select a Size

1 KG
€100.00
25 KG
€1,900.00

€100.00


Estimated to ship on28 March 2025Details


Request a Sample

Select a Size

Change View
1 KG
€100.00
25 KG
€1,900.00

About This Item

UNSPSC Code:
12352107

€100.00


Estimated to ship on28 March 2025Details


Request a Sample

grade

GMO free
GMP

Quality Level

description

granulated

product line

EMPROVE® ESSENTIAL

form

granular

particle size

80-220 μm (d50)

application(s)

solid formulation

storage temp.

2-25°C

General description

With formulation challenges in mind, we have used particle engineering technologies to develop functional excipients specifically for solid oral dosage forms. The products in our Parteck® portfolio feature unique particle properties tailored for excellent performance in tableting processes, for specific drug delivery technologies, or for solubility enhancement.

As part of our Emprove® Program, our raw materials are offered with extensive documentation facilitating compliance of your pharma and biopharma product, full supply chain transparency and risk mitigation. Our SAFC® portfolio of high-quality products for biopharmaceutical and pharmaceutical formulation and production withstands strict quality control procedures and is produced according to applicable cGMP guidelines.

Application

Parteck® LM excipient comes with three functions: filler, binder, and lubricant for solid dose formulation. It shows excellent flow properties and allows consistent dosing and robust, constant mixing times in batch and continuous manufacturing processes. It is very well suited for all classical solid dose formulation techniques such as direct compression, roller compaction, dry granulation as well as capsule filling.
Two grades are available: Parteck® LM low for low dose applications and less requirement for lubrication. Parteck® LM high for higher API loads and more demanding cases with regards to lubrication.

Features and Benefits

  • Multifunctional excipient for compression tableting processes – Filler + binder + lubricant
  • Reduces dosing issues in continuous manufacturing
  • Handling robustness supports limitation of overlubrication in batch operation
  • High binding capacity = strong tablets
  • Proven lubrication efficiency
  • Two grades allow for flexibility in formulation development

Packaging

1.04409.1000 / 1 kg / PE bottle
1.04409.9025 / 25 kg / PE bag (in carton)

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
PARTECK is a registered trademark of Merck KGaA, Darmstadt, Germany
SAFC is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 1


What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Medicine for children poses unique formulation challenges compared to adults. Consider developmental physiology and age specifics when designing pharmaceuticals. Quality issues can severely impact patient safety. Therefore, excipient quality, supplier selection, and supply chain security are crucial, particularly for pediatric formulations.

Related Content

Developing formulations specifically for infants and children is increasingly important. To help you master these challenges effectively, we offer an extensive portfolio of well-established high-quality excipients and APIs for pediatric pharmaceutical formulations that are proven in practice.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service