Skip to Content
Merck
All Photos(1)

Key Documents

1.00934

Supelco

HPTLC plates, Silica gel 60 F₂₅₄ MS-grade

pkg of 25 plates, plate L × W 20 cm × 10 cm, glass support

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
€322.00

€322.00


Estimated to ship on22 April 2025Details


Request a Bulk Order

Select a Size

Change View
25 UNITS
€322.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

€322.00


Estimated to ship on22 April 2025Details


Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

HPTLC-MS: suitable
thin layer chromatography (TLC): suitable

layer thickness

100 μm

plate L × W

20 cm × 10 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 20 x 10 cm
Reference:
Gertrud Morlock, Wolfgang Schwack
Coupling of planar chromatography to mass spectrometry
TrAC Trends in Analytical Chemistry, Volume 29, Issue 10, 2010, Pages 1157-1171

Analysis Note

Specific surface area (according toBET; 5-Pt. measurement): 480 - 540 m²/g


Pore volume(N₂-isotherm):0.74 - 0.84 ml/g


d 50 (laser diffraction, size distribution): 5.0 – 6.5 µm


Layer thickness: 80 - 120 µm


Chromatographic testing:


A) colourtest


hRf-values


  • bleu viforganol, lipophile: 14- 26

  • CeresBlack G, lipophile: 36 - 48

  • ceres Violet brn, lipophile: 51 - 64

separation number (colour test, lipophile): ≥ 10.5


Typical value determined on aconditioned plate


Eluent A) Toluene (45% rel. humidity)


B) Biggest single peak area (BPC) ≤ area of 20ng Resorcin: Conforms


  • Noise (TIC): Conforms

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

HPTLC separation followed by UV detection of the bitter acid content in various hop samples.

HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.

Protocols

Thin layer chromatography coupled with mass spectrometry does not require substantial sample preparation. Energy drinks can be applied without dilution directly onto the TLC plate.

Straightforward HPTLC-MS analysis of lactose in dairy products (milk or yoghurt) using only protein crash, centrifugation and dilution as sample preparation.

HPTLC–MS analysis of quinine in tonic water and caffeine in coffee and cola drinks.

Catalyst screening kits, KitAlysis™, and TLC-MS analysis enable high-throughput synthesis and analysis for efficient reactions.

See All

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service