Skip to Content
Merck
All Photos(1)

Key Documents

Z757012

Kern DBS moisture analyzer, for samples up to 60 g

AC/DC input 220 V AC, European 2-pin plug

Synonym(s):

moisture sensor, moisture tester

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,650.00

€1,650.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,650.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€1,650.00


Please contact Customer Service for Availability

packaging

pack of 1 ea

manufacturer/tradename

Kern DBS 60-3 EU

weighing capacity measuring range

60 g

L × W × H

202 mm × 336 mm × 157 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Halogen quartz glass heater
  • Observation window over the sample
  • Internal memory for automatic sequence of 10 drying programs
  • Sample description for up to 99 samples
  • Date and time display as standard
  • 10 sample plates included

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service