Skip to Content
Merck
All Photos(1)

Key Documents

Z755494

BenchRocker variable 2D rocker

AC/DC input 230 V AC, UK plug

Synonym(s):

2D rocker, blot washer, gel staining, incubator safe rocker, molecular laboratory rocker, stackable rocker

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€961.00

€961.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€961.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

€961.00


Please contact Customer Service for Availability

description

tilt angle: 0 to 30°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific BR2000-230-UK plug

parameter

2-30 rpm speed
4-65 °C temp. range
5 lb load

W × D × H

14 in. (35 cm) × 12 in. (30 cm) × 8 in. (20 cm)

platform L × W

14 in. (35 cm) × 12 in. (30 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The BenchRocker 2D is designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications. The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results.

Application

The BenchRocker variable 2D rocker may be used in “see-saw” type rocking applications. It is also suitable for blot washing, gel staining, and destaining.

Features and Benefits

  • Quiet, high capacity, multi-purpose platform rocker.
  • Autoclavable flat, non-skid rubber mats available.
  • Maintenance-free brushless motors.
  • Operates in cold rooms down to 4°C and incubators up to 65°C.
  • Load capacity-2.0kg (4.4lb).
  • Provided with additional accessories like optional stacking platform and dimpled mat.

Legal Information

BenchRocker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service