Skip to Content
Merck
All Photos(1)

Key Documents

Z743922

Ohaus® Explorer® precision balance

Model EX423/E, weighing capacity 420 g, Precision 1 mg, AC/DC input 110 V, US 3-pin plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

Model EX423/E

manufacturer/tradename

Ohaus® 30061980

Precision measuring range

1 mg

weighing capacity measuring range

420 g

platform size

5.1 in. (130 mm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Display
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness
Operation
AC adapter (included)
Communication
RS232 and USB (included)
Construction
Modular design, metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door (1mg models only), illuminated up-front level indicator, integral weigh below hook, security bracket, calibration lock, four touchless sensors, full housing in-use cover
Design Features
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service