Skip to Content
Merck
All Photos(1)

Key Documents

Z743918

Ohaus® Explorer® analytical balance

Model EX224M, weighing capacity 220 g, Precision 0.1 mg, AC/DC input 230 V (Euro Plug and UK Plug)

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,550.00

€5,550.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€5,550.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€5,550.00


Please contact Customer Service for Availability

material

stainless steel weighing plate

feature

Model EX224M

manufacturer/tradename

Ohaus® 83021333

Precision measuring range

0.1 mg

weighing capacity measuring range

220 g

platform diam.

3.5 in. (90 mm)

Looking for similar products? Visit Product Comparison Guide

General description

The OHAUS Explorer Series of analytical balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances and all of their intelligent features simplify even the most complex laboratory measurements.

Display
5.7" (145 mm) Full-color VGA graphic touchscreen display with user-controlled brightness

Operation
AC adapter (included)

Communication
RS232 and USB (included)

Construction
Modular design, metal base, ABS top housing, stainless steel pan, glass draftshield with top mounted side doors and flip/sliding top door, illuminated up-front level indicator, integral weigh below hook, security bracket, calibration lock, four touchless sensors, full housing in-use cover

Design Features
Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service