Skip to Content
Merck
All Photos(1)

Key Documents

Z743914

ART® SoftFit L Reload System

HLT 1000L, size 1000 μL, reload insert, non-sterile

Synonym(s):

aerosol barrier tips, barrier filter pipette tip, barrier filter tips, barrier tip, filter pipette tip, filter tip, pipet tip

Sign Into View Organizational & Contract Pricing

Select a Size

4 X 768 EA
€307.00

€307.00


Please contact Customer Service for Availability


Select a Size

Change View
4 X 768 EA
€307.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
1000 μL
sterility:
non-sterile
feature:
HLT 1000L
reload insert
packaging:
pkg of 4X768 ea
manufacturer/tradename:
Molecular BioProducts 3782-RI

€307.00


Please contact Customer Service for Availability

sterility

non-sterile

feature

HLT 1000L
reload insert

packaging

pkg of 4X768 ea

manufacturer/tradename

Molecular BioProducts 3782-RI

technique(s)

PCR: suitable

size

1000 μL

volume

1000 μL

Looking for similar products? Visit Product Comparison Guide

General description

The ART™ SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters. This unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use ′push down′ reload pack. Choose sterile or non-sterile tips, in five volume sizes. Pipette samples with the accuracy and precision you expect from your pipette, every time.

Features and Benefits

  • Reload towers present an eco-friendly packaging solution.
  • Reduces plastic waste and optimizes storage space requirements.
  • Compatible with SoftFit-L empty racks.
  • Color-coded inserts enable quick and effortless identification of tip volume, streamlining your workflow.

  • Reload towers are an environmentally-friendly packaging option that reduces plastic waste and storage space.
  • Compatible with SoftFit-L empty racks.
  • Color-coded inserts allows quick identification of tip volume.
  • Free of DNase, RNase, DNA, ATP, and endotoxin.

Legal Information

ART is a registered trademark of Molecular BioProducts, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service