Z743049
Julabo® HighTech heating circulator
SE-6, AC/DC input 230 V AC, US 3-pin plug (6-20p), bath useable volume 6 L, temp 20 °C, accuracy: 300 °C
About This Item
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
SE-6
Julabo 9252506
temp measuring range
20 °C, accuracy: 300 °C
parameter
0.4 bar suction pressure
0.7 bar pump pressure
22-26 L/min pump flow
±0.01 °C temp. stability
bath opening W × L × D
13 cm × 15 cm × 20 cm
bath useable volume
6 L
Looking for similar products? Visit Product Comparison Guide
General description
The circulators provide higher operating temperatures and better stabilities than the Economy and TopTech series. All HighTech circulators are capable of monitoring an external system directly with an Pt 100 temperature sensor. Integrated RS232 interface. Safety class 3.
The HighTech series offers additionally:
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD_comfort display, resolution to 0.01°C
- External measurement and control with Pt 100 sensor, connections for programmer and temperature recorder
- RS232 interface
- LCD display (HL and SL models only) for convenient user-guidance, analog/digital setpoint input; display resolution: 0.01 up to 99.99°C
- Integrated programmer with realtime clock
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service