Skip to Content
Merck
All Photos(1)

Key Documents

Z742675

Artis Tweezer

Style 2A-SA

Synonym(s):

Artis Tweezer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€12.50

€12.50


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€12.50

About This Item

UNSPSC Code:
27112105
NACRES:
MA.01

€12.50


Please contact Customer Service for Availability

feature

tip style (Straight flat)

manufacturer/tradename

Aven 18049ARS

technique(s)

PCR: suitable

L

115 mm (4.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Aven′s innovative Artis Tweezers have set a new precedent for precision. Our cutting edge design features a angled bend at the end of the tip, which provides a softer overall grip with a large surface area that reduces hand fatigue, enhancing productivity.

The durable tweezers are protected by an attractive ESD safe coating, and the highly polished stainless steel tips with rounded edges allow operators to handle very fine wire, miniature parts, electrical components, and other delicate materials in a confined space without risk of damage.

Application

For general assembly. Straight flat points for gripping and holding small chips

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service