Skip to Content
Merck
All Photos(1)

Documents

Z742363

2MAG steriMIXcontrol for use with steriMIXdrive

AC/DC input 100 V / 240 V AC, Schuko plug

Synonym(s):

control unit, power bank, power unit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel

feature

20 W Stirring Power

packaging

pack of 1 ea

manufacturer/tradename

2mag 95200

parameter

0-40 °C temp. limit (at 80% humidity)
100-1200 rpm speed

W × D × H

200 mm × 175 mm × 48 mm

weight

1.8 kg

Looking for similar products? Visit Product Comparison Guide

General description

Powerful control unit with 20 watts stirring power and
mixWATCH stirring bar monitoring (without stirring speed
reduction).

SoftStart-function (adjustable, 4-step), for reliable catching/
centering and safe accelerating of the stirring bar at different
volumes and viscosities, adjustable interval times for
automated restart of the stirrer after max. 240 sec.

Digital display for speed- and interval setting, QuickSet
for quick setting of start and maximum speed, QuickStopfunction against after-run and glass breakage, storage of last function status when turning off.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service