Skip to Content
Merck
All Photos(1)

Key Documents

Z742361

2MAG MAXdrive strong magnetic stirrer for up to 250 L

for use with MAXcontrol control unit

Synonym(s):

high volume stirrer, induction plate, induction stirrer, laboratory stirrer, magnetic stir plate, magnetic stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,920.00

€1,920.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,920.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

€1,920.00


Please contact Customer Service for Availability

AC/DC input

24 V

material

stainless steel

feature

positions 1

packaging

pack of 1 ea

manufacturer/tradename

2mag 50001

parameter

-10-50 °C temp. limit (at 95% humidity)
100-1200 rpm speed

W × D × H

260 mm × 260 mm × 68 mm

plate size × W × L

× 260 mm × 260 mm

stirrer volume

1-250 mL , per stirring position

weight

9.0 kg

Features and Benefits

Unbeaten strong magnetic stirrer with large set-up area, up to 250 litres stirring volume, also suitable for highly viscous media.

Very strong magnetic coupling, therefore predestined for
magnetic power transmission over wide distances (up to
60 mm), for thick vessel bottoms or for double-coat vessels,
ideal for the integration into process engineering systems.

Maintenance-free 2mag-motor-drive with large speed range
from 100 up to 1,200 rpm. Fully encapsulated and tight
stainless steel housing, IP64, extremely robust construction
and performance, easy to clean under running water and
maximum firm. Individual measurements on request.

Other Notes

Please order control unit separately!

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service