Skip to Content
Merck
All Photos(1)

Key Documents

Z699292

Analytical funnel for microbiology

pore size 0.2 μm, white/black grid, pkg of 50 (individually packaged)

Synonym(s):

filtering funnel, filtration funnel

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€338.00

€338.00


Please contact Customer Service for Availability


Select a Size

Change View
50 EA
€338.00

About This Item

UNSPSC Code:
41111700
NACRES:
NB.79

€338.00


Please contact Customer Service for Availability

material

cellulose nitrate membrane
plastic housing

sterility

sterile

feature

cap
graduations
white/black grid

packaging

pkg of 50 (individually packaged)

manufacturer/tradename

GVS Life Sciences 10497510

filter capacity

100 mL

funnel capacity

100 mL

pore size

0.2 μm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ready-to-use filtration units for microbiology. Whatman analytical funnels are ready-to-use 100 mL filtration units with removable cellulose nitrate membrane and culturing devices. After filtration, the membrane of the analytical funnel can be easily removed for use in a wide range of qualitative and quantitative biological analyses.

Features and Benefits
  • Saves up to 50% in time with no flaming and sterilization required
  • Minimizes the risk of cross contamination
  • Easy release of membrane

Other Notes

Field of Use : Any microbiological or biotechnological application, including, but not limited to application of membranes for diagnostic, medical, biological, pharmaceutical, consumer product and food and beverage purposes.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service