Skip to Content
Merck
All Photos(1)

Key Documents

Z683272

J.Young high-vacuum PTFE valve, three way

stopcock size 10 mm, side arm O.D. 13 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€159.00

€159.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€159.00

About This Item

UNSPSC Code:
40141600
NACRES:
NB.77

€159.00


Please contact Customer Service for Availability

manufacturer/tradename

J. Young

side arm O.D.

13 mm

stopcock size

10 mm

Looking for similar products? Visit Product Comparison Guide

General description

The J. Young high-vacuum PTFE valve helps in controlling the atmosphere when using air-sensitive materials.

Features:
  • PTFE piston with unique PTFE-sheathed elastomer O-ring seals
  • Grease-free glass-to-PTFE seals
  • High-vacuum to 10-6 torr

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service