Z678872
2mag stirring Hotplate 6 with external heatMIXcontrol control unit
AC/DC input 100 / 240 V AC, UK plug
Synonym(s):
induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer
Select a Size
€7,420.00
Select a Size
About This Item
€7,420.00
Recommended Products
material
aluminum plate
Agency
suitable for EPA 200.7
feature
CE compliant
packaging
pack of 1 ea
manufacturer/tradename
2mag 66306
parameter
100-2,000 rpm speed
40-200 °C temp. range
W × D × H
250 mm × 430 mm × 75 mm
plate size × W × L
× 250 mm × 430 mm
stirrer volume
1-1,500 mL
weight
15 kg
power consumption
1,200 W
Looking for similar products? Visit Product Comparison Guide
General description
Maintenance-free and wear-free by inductive 2mag-stepper-motor-drive concept for mixing of solutions. Speed range 100 to 2,000 rpm, jerk-free stirring even at low speeds.
Warning LED in case of hot plate, 3 integrated over temperature protection loops against overheating.
- Maintenance-free & wear-free
- SoftStar setting for reliable, jerk-free centering of stirring bar
- Heating temp + 200°C
Separate heatMixcontrol control unit provides long-term protection of the electronics against aggressive liquids and gases as well as thermal influences. Independent and adjustable over-termperature limiter for the additional protection of the heating controller against technical defects or unintended operation errors.
Stainless steel housing, compact and space saving, connection for external Pt100 sensor and RS232 interface.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service