Skip to Content
Merck
All Photos(2)

Key Documents

Z674176

Duran® amber GLS 80 wide mouth graduated laboratory bottles

capacity 1,000 mL, with cap

Synonym(s):

1160147

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€738.00

€738.00


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€738.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€738.00


Please contact Customer Service for Availability

material

glass bottle
round bottle

Joint

Joints threaded neck (GLS80)

sterility

non-sterile

feature

graduations
with cap

packaging

pack of 10 ea

manufacturer/tradename

DURAN® 1160147

capacity

1,000 mL

neck O.D.

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

The amber Duran bottle protects media from light in the 300 - 500 nm range. This makes it particularly useful for working with light-sensitive media and long-term storage of substances.

  • UV protection up to 500 nm wavelength
  • Only outer surface tinted to ensure no ion leaching
  • Special heat treatment ensures tint is durable
  • Supplied with blue quick-release cap and pouring ring that is autoclavable up to 140°C

Features and Benefits

  • Manufactured from ambered DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 nm and 450 nm.
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Special thread design for rapid opening and closing in less than a turn
  • Optimum filling and pouring and particularly easy cleaning
  • Spoons, spatulas and tweezers can be manipulated with ease
  • Even large-volume funnels can be inserted into the bottles without any difficulty
  • Stability due to the large base area
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service