Skip to Content
Merck
All Photos(1)

Key Documents

Z673684

Microflex® TRANQUILITY powder-free white nitrile exam gloves

size M

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Product Z673684 is not currently sold in your country. Contact Technical Service

material

white gloves
white nitrile

size

M

sterility

non-sterile
non-sterile

feature

disposable
latex free
powder-free

packaging

pack of 100 ea (boxes of 100)
package of 100 ea

manufacturer/tradename

Microflex TQ-601-M

availability

not available in EU

L × thickness

9.5 in. (240 mm) × 3.1 mil (0.08 mm)

Looking for similar products? Visit Product Comparison Guide

General description

For the perfect balance of comfort and protection, choose Tranquility white nitrile exam gloves. Tranquility gloves are latex-free and contain no natural rubber proteins. The glove of choice for individuals that require a soft, thin, comfortable glove for everyday use. Tranquility gloves conform to the hand allowing for excellent tactile sensitivity and grip. Tranquility′s compact box size saves on storage requirements.

Recommended for use when:
  • Latex-free solution required, at a value price
  • Enhanced comfort and tactile sensitivity are a must
  • Everyday use of small instruments demands superior wet and dry grip

Thickness:
  • Cuff: 0.08 mm (3.1 mil)
  • Palm: 0.08 mm (3.1 mil)
  • Finger: 0.12 mm (4.7 mil)
  • Length: 240 mm (9.5")

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
TRANQUILITY is a trademark of Microflex Medical Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service