Z671762
IKA® C-MAG HS hotplate stirrers
C-MAG HS4, AC/DC input 115 V AC, platform size 120 mm × 120 mm
Synonym(s):
hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers
About This Item
Recommended Products
material
ceramic plate
feature
CSA approved
packaging
pack of 1
manufacturer/tradename
IKA 3581001
IKA C-MAG HS 4 IKMAG
availability
not available in EU
parameter
100-1500 rpm speed
50-500 °C temp. range
platform size
120 mm × 120 mm
stirrer volume
5 L
weight
6.5 lb
output
250 watts (heater)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.
- Powerful motor for stirring quantities of up to 5 L (H2O)
- Fixed safety circuit of 550°C
- Hot Top indicator >> hot surface warning to prevent burns!
- Exact temperature setting via digital display (LED)
- Digital error code display
- Elevated control panel for protection against leaking liquids
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service