The product comes with a UK plug and is only available in the EU.
Z654779
IKA® VORTEX 3
vortex shaker, 230V, 1/pk
Synonym(s):
lab shakers, laboratory shakers, vortex shaker, vortexers
Select a Size
€495.00
Select a Size
About This Item
€495.00
Recommended Products
AC/DC input
230 V AC
feature
CE compliant
packaging
pack of 1
manufacturer/tradename
IKA 3340000
availability
available only in EU
parameter
0-6 speed (display)
250-2500 min-1 speed
W × depth × H
127 mm × 149 mm × 136 mm
diam.
4 mm , obital
weight
4.5 kg
Looking for similar products? Visit Product Comparison Guide
General description
New vortex shaker suitable for short-time operation (touch function), activated by pressing shaker attachment or continuous operation.
Features and Benefits
- Wide speed range, infinitely adjustable
- Different applications thanks to 3 interchangeable attachments and 7 inserts (e.g. Eppendorf tubes, microtiter plates, Erlenmeyer flasks 250 mL etc.) Note: please order separately
- Attachments securely click onto appliance in any position
- Special strap (VG 3.36) ensures easy handling of round/Erlenmeyer flasks
- Sturdy metal zinc die cast casing
- Compact design
- Short-time operation activated by pressing attachment (touch function)
- Stable at high speeds thanks to special feet (silicon base with ultra high vibration damping)
- Eccentric with ball bearings
- Suitable for continuous operation with low self heating thanks to self ventilation of motor
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Is this supplied with a UK plug?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service