Skip to Content
Merck
All Photos(1)

Key Documents

Z647195

Pyrex® measuring cylinder with spout, Class A

volume 100 mL, accuracy: 0.50 mL

Synonym(s):

3201/10

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€54.60

€54.60


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€54.60

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€54.60


Please contact Customer Service for Availability

feature

graduations 1.0 mL

volume measuring range

100 mL, accuracy: 0.50 mL

H

260 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies to DIN EN ISO 4788
  • Conformity ′H′ certified
  • Calibrated to Class A tolerances
  • Batch coded for traceability
  • Graduations in white enamel
  • Robust hexagonal foot

Other Notes

The symbol H shows that the cylinder has been manufactured by Bibby Sterilin Limited, under close quality control procedures according to Eichordnung, the German Federal Weights and Measures Regulations.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service