Skip to Content
Merck
All Photos(1)

Key Documents

Z567469

Wilmad® Suprasil EPR tubes

O.D. 5 mm, L 178 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€165.00

€165.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€165.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

€165.00


Please contact Customer Service for Availability

packaging

pack of 1 ea

manufacturer/tradename

Wilmad 722-PQ-7

L

178 mm

O.D.

5 mm

camber

51 μm

concentricity

51 μm

tube diam.

5 mm

wall thickness

0.38 mm

Looking for similar products? Visit Product Comparison Guide

General description

Technological advances have increased the sensitivity in EPR spectroscopy, causing certain high Q cavities to pick up the signal from the impurities in natural CFQ quartz tubes. When this is the case, Suprasil EPR products which are made of synthetic material, are a better option because they can supress major impurity contents. Tubes come with cap.

Application

Suprasil EPR tubes are ideally suited for continuous wave (cw) experiments that require a constant filling factor or reproducibility on sample volume in the cavity.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service