Skip to Content
Merck
All Photos(1)

Documents

Z551635

Chemat dispenser

AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

description

air 80-100 psi

manufacturer/tradename

Chemat

availability

not available in EU

W × H × D

8 1/4 in. × 9 1/2 in. × 4 in.

Looking for similar products? Visit Product Comparison Guide

General description

Standard syringe included with dispenser has clear barrel and is 55mL capacity.
Air port: quick-connect

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service