Skip to Content
Merck
All Photos(1)

Key Documents

Z551597

Chemat compact hotplate

AC/DC input 110 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€3,690.00

€3,690.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€3,690.00

About This Item

UNSPSC Code:
41102406
NACRES:
NB.79

€3,690.00


Please contact Customer Service for Availability

AC/DC input

110 V (AC)

sterility

non-sterile

manufacturer/tradename

Chemat KW-4AH-115
Chemat

availability

not available in EU

temperature measuring range

120-660 °F, resolution: 1 °C

parameter

50-350 °C temp. range

W × L

6 in. × 6 in.

color

none

Looking for similar products? Visit Product Comparison Guide

General description

The portable design is convenient to be used in conjunction with the spin-coater. Has digital display and internal thermocouple.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service