Skip to Content
Merck
All Photos(1)

Key Documents

Z551562

Chemat precision spin-coater

AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,860.00

€5,860.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€5,860.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

€5,860.00


Please contact Customer Service for Availability

description

2-stage
stability <1%

feature

> 2.1 cfm vacuum

manufacturer/tradename

Chemat

availability

not available in EU

parameter

1000-8000 rpm speed (3-60 seconds Stage 2)
500-2500 rpm speed (2-18 seconds Stage 1)

W × H × D

8 1/2 in. × 8 1/2 in. × 10 in.

Looking for similar products? Visit Product Comparison Guide

General description

These compatible, easy-to-use devices provide a convenient step-by-step method for processing metalorganic polymer solutions. A two-stage spin process allows dispensing at low speeds and homogenizing the coating at high speeds.

The chucks for these spin-coaters must be ordered separately.

required but not provided


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service