Skip to Content
Merck
All Photos(1)

Key Documents

Z551244

Graduated Valumetric bottles

black phenolic cap (with rubber liner), capacity 250 mL (8 oz)

Synonym(s):

W216981

Sign Into View Organizational & Contract Pricing

Select a Size

24 EA
€189.00

€189.00


Please contact Customer Service for Availability


Select a Size

Change View
24 EA
€189.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€189.00


Please contact Customer Service for Availability

material

black phenolic cap (with rubber liner)
clear bottle
round bottle
soda-lime glass bottle (Type III)
wide-mouth bottle

Joint

Joints threaded neck (58-400)

feature

with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216981

capacity

250 mL (8 oz)

diam. × H

62 mm × 127 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Features and Benefits

  • Clear, USP Type III soda-lime glass
  • Graduated in mL and ounces
  • Easy removal of contents
  • Available with caps attached or bulk packs without caps
  • HAZCOM labels, provided in each case of bottles with the exception of bulk packs, allow for ID of content and safety notification
  • Tamper Evident Seal keeps bottle sealed, protecting contents from accidental misuse (not included in bulk packs)

Legal Information

Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service