Skip to Content
Merck
All Photos(1)

Key Documents

Z548812

Sigma-Aldrich

Aldrich® solvent-pouring funnel

stem L × O.D. 65 mm × 28 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€214.00

€214.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€214.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

€214.00


Please contact Customer Service for Availability

stem L × O.D.

65 mm × 28 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Unique, closed-end glass funnel has 2 mm diameter holes in the stem permitting the gentle addition of solvents to chromatography columns without disturbing the silica gel/sand layer. The top of the funnel is 75 mm in diameter.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service