Skip to Content
Merck
All Photos(1)

Key Documents

Z524557

Glas-Col® Series STM heating mantles

for flask size, 300 mL, AC/DC input 115 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€450.00

€450.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€450.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

€450.00


Please contact Customer Service for Availability

feature

CSA approved
for flask size 300 mL

manufacturer/tradename

Glas-Col 100BSTM800

availability

not available in EU
not available in EU

temperature measuring range

≤650 °C (internal operating)

output

470 watts

Looking for similar products? Visit Product Comparison Guide

General description

The Series STM mantles perform the same function as Series TM heating mantles but will operate upto 650 °C. 12 and 22L mantles have 3in. legs for cool lab benches, are sealed, and have inert gas purge fittings. A temperature controller is required for operation.
Caution: Series STM mantles are recommended for use with flammable solvents only when used with a Poncho safety shield (listed separately).
  • Detachable 4ft, 3-wire cord and locking connector (except 12 and 22L models which have a terminal box)
  • Not CE Compliant

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service