Skip to Content
Merck
All Photos(1)

Key Documents

Z517283

Sigma-Aldrich

Aldrich® large capacity fritted filter funnel

capacity 1 L, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€493.00

€493.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€493.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

€493.00


Please contact Customer Service for Availability

material

fritted

Joint

joint: ST/NS24/40

manufacturer/tradename

Aldrich

capacity

1 L

diam. × H

95 mm × 340 mm

frit diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

Filter large volumes of air and moisture-sensitive compounds quickly. With porosity C frit, 75 mm O-ring top and 24/40 or 29/32 bottom joint. Choose the appropriate 75 mm O-ring top/joint size to fit. The O-ring top and Stainless steel clamps are sold separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service