Skip to Content
Merck
All Photos(2)

Key Documents

Z516449

Sigma-Aldrich

Aldrich® 5 mm NMR tube filling manifold

1 port, L 100 mm

Synonym(s):

nmr tube, nmr tubes, tube manifold

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€449.00

€449.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€449.00

About This Item

UNSPSC Code:
41121800
eCl@ss:
32129209
NACRES:
SB.32

€449.00


Please contact Customer Service for Availability

L

100 mm

Looking for similar products? Visit Product Comparison Guide

General description

Convenient, easy systems for preparing air- and moisture-sensitive NMR samples within a controlled manifold environment.
NMR Tube Filling Technique
1.
Insert NMR tube through the open top cap and Viton® O-ring, Evacuate NMR tube
2. Fill NMR tube with a syringe through the PTFE-faced silicone septa
3. Tip-off NMR tube or remove tube and cap
Manifolds have 0-10 mm bore PTFE valves. The multiple filling station units allow removal of one NMR tube while the remaining tube(s) stay under vacuum

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service