Skip to Content
Merck
All Photos(1)

Key Documents

Z514942

Rubber Adapter Sleeve for Kimax® High Strength Centrifuge Tube

Synonym(s):

45550-30

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€74.00

€74.00


Please contact Customer Service for Availability


Select a Size

Change View
2 EA
€74.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.11

€74.00


Please contact Customer Service for Availability

feature

Holds 30 mL tubes

packaging

pack of 2 ea

manufacturer/tradename

Kimble® 45550-30
Kimble®

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Application

30mL Centrifuge Tube Rubber Adapter Sleeve

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service