Skip to Content
Merck
All Photos(1)

Documents

Z513466

Sigma-Aldrich

Five-position NMR tube cleaner system

tube diam. 3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131800
NACRES:
SB.32

tube diam.

3 mm

Looking for similar products? Visit Product Comparison Guide

General description

Washes up to five 7 or 8 in. L NMR tubes at once. NMR tube caps can be used to plug holes if less than three tubes are to be cleaned. Cleaning solvent is pulled from an external container via PTFE tube, eliminating repetitious filling of side mounted reservoirs. Note: Bottle for cleaning solvent is not included.

  • Totally inert, cleaning solvents contact borosilicate glass and PTFE
  • No ground joints to freeze, eliminates grease
  • Top PTFE tube holder provides a vacuum tight seal
  • Modular components are easy to replace

Simple to use:
1.
Slide O-rings approx. 25 mm down on NMR tubes
2. Insert NMR tubes into top adapter
3. All five tube positions must be used (closed off)
4. Turn on vacuum, make sure all O-rings are seated in top adapter
5. Open solvent valve to wash tubes
6. Turn solvent valve 90 degrees to air dry tubes

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service