Skip to Content
Merck
All Photos(1)

Key Documents

Z512427

Cork flask support ring

I.D. × O.D. 180 mm × 230 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€58.40

€58.40


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€58.40

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€58.40


Please contact Customer Service for Availability

sterility

non-sterile

feature

fits flask 22 ‑ 50 L

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D. × O.D.

180 mm × 230 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service