Skip to Content
Merck
All Photos(1)

Key Documents

Z303488

Quickfit® two-neck, round-bottom flasks

capacity 2,000 mL, center joint: ST/NS 34/35

Synonym(s):

FR2L/5S/2A

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
round bottom flask
two-neck (One vertical central neck and one angled side neck)

Joint

center joint: ST/NS34/35
side joint ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

pack of 1

manufacturer/tradename

Quickfit FR2L/5S/2A

availability

not available in USA and Canada

H

225 mm

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

One vertical central neck and one angled side neck

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service