Skip to Content
Merck
All Photos(1)

Key Documents

Z285331

Sigma-Aldrich

Glas-Col® Series TM reaction flask mantle

for flask size, 3000 mL, for ACE flask

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€534.00

€534.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€534.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

€534.00


Please contact Customer Service for Availability

AC/DC input

115 V

feature

CSA approved
for flask size 3000 mL

manufacturer/tradename

Glas-Col 100B-TM568

availability

not available in EU

output

530 watts

Looking for similar products? Visit Product Comparison Guide

General description

Provides even heat for reaction kettles – ideal for resinous materials. Order heating mantle corresponding to flask manufacturer and size. Reaction flask not included.
  • Not CE compliant

Other Notes

Must be used with power controller.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service