Based on personal lab experience, for the AC/DC input of 115V AC, it may be a two-prong plug. However, a higher wattage mantel (230V) typically uses a three-prong outlet plug. All mantles come with a 4 ft, 2-wire cord and locking connector. Please note that a temperature controller is required for operation.
Z284823
Glas-Col® Series O hemispherical heating mantle
for flask size, 250 mL, AC/DC input 115 V AC
Select a Size
€242.00
Select a Size
About This Item
€242.00
Recommended Products
AC/DC input
115 V (AC)
feature
CSA approved
for flask size 250 mL
manufacturer/tradename
Glas-Col 100AO402
availability
not available in EU
parameter
0-450 °C temp. range
output
180 W
Looking for similar products? Visit Product Comparison Guide
General description
- Made from flexible fabrics
- Fit easily into tight spaces
- Maximum 450 °C internal operating temperature
- All mantles include a 4 ft, 2-wire cord and locking connector. A temperature controller is required for operation. The mantles cover the bottom half of single and multi-neck flasks, allowing for full view of contents.
- 115 V models are CSA compliant
- 230 V models are CE compliant
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Will Z284823-1EA work with US outlets (3-pronged)?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service