Skip to Content
Merck
All Photos(1)

Key Documents

Z273597

Apiezon® grease

N

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€350.00

€350.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€350.00

About This Item

UNSPSC Code:
15121900
NACRES:
NB.35

€350.00


Please contact Customer Service for Availability

vapor pressure

8 × 10-10 mmHg ( 20 °C)

description

usage: Forms rubbery cushion that protects glassware from shock

manufacturer/tradename

Apiezon

parameter

-273-+30 °C temperature

weight

25 g

Looking for similar products? Visit Product Comparison Guide

General description

For low vapor pressure sealing and lubrication in high vacuum applications.

Legal Information

Apiezon is a registered trademark of M & I Materials Ltd.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service