Z271969
Wilmad® screw-cap NMR tube
frequency 300 MHz, diam. 10 mm, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Select a Size
€69.40
Select a Size
About This Item
€69.40
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 513-3TRA-7
parameter
300 MHz frequency
L
7 in.
camber
38 μm
concentricity
76 μm
diam.
10 mm
fitting
15-425 thread
Looking for similar products? Visit Product Comparison Guide
General description
Excellent for handling air-sensitive samples and in cell perfusion studies.
- 5 mm diameter tubes have size 8-425 caps (replacement: Z162566)
- 10 mm diameter tubes have size 15-425 caps (replacement: Z106518)
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service