Z248215
J-KEM® basic temperature controller
Model 210/T, temperature -200-250 °C
About This Item
Recommended Products
AC/DC input
120 V AC
120 V / 1200 watts, 10 A (model 210 and 210/T)
220-240 V / 1200 watts, 5 A (model 310)
feature
thermocouple type T
for mantles upto 5 L
manufacturer/tradename
Model 210/T
temperature measuring range
-200-250 °C
accuracy: 0.1 °C (1 mL to 12 L)
Looking for similar products? Visit Product Comparison Guide
General description
- Regulates any piece of equipment or volume to 0.1°C
- Regulates heating mantles, hot plates, ovens, heating blocks, etc
- Safe 100% solid-state electronics, double fused, unbreakable thermocouple probe, automatic over-temperature circuit
- Both USB 2.0 and RS232 communication ports for PC control and data logging
- Free windows software for PC control and data logging to Excel or text file. Implements multi-step temperature ramping and real-time strip chart display
Models include: a 1/8 in. diam. × 12 in. L, PTFE-coated, SS thermocouple probe with a 10 ft extension cable and PTFE probe adapter with 14/20 joint.
Schuko receptical to 310 models.
Models include: A 1/8 in. diam. × 12 in. L, PTFE-coated, SS thermocouple probe with a 10 ft extension cable and PTFE probe adapter with 14/20 joint.
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service