Skip to Content
Merck
All Photos(1)

Documents

Z247545

Coors evaporating dishes

capacity 35 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812

material

circles
porcelain

sterility

non-sterile

packaging

pack of 6 ea

manufacturer/tradename

Coorstek 66196

H

24 mm

capacity

35 mL

dish diam.

60 mm

top O.D.

60 mm

Looking for similar products? Visit Product Comparison Guide

General description

Porcelain, with lip. Glazed inside and out, except for rim. Max. use temp.: 1,150 °C; limit of use evacuated: 1,300 °C.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service