Skip to Content
Merck
All Photos(1)

Key Documents

Z232785

Duran® Erlenmeyer narrow-neck flasks

capacity 50 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€69.50

€69.50


Please contact Customer Service for Availability


Select a Size

Change View
10 EA
€69.50

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

€69.50


Please contact Customer Service for Availability

material

borosilicate glass
flat bottom
narrow-mouth

Joint

Joints neck (22)

sterility

non-sterile

feature

without cap

packaging

pack of 10

manufacturer/tradename

DURAN® 212161707

H

85 mm

capacity

50 mL

flask O.D.

51 mm

neck O.D.

22 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Duran® Erlenmeyer narrow-neck conical flasks are ideal for mixing.
  • Made from borosilicate glass 3.3 for better clarity, chemical resistance, and minimal thermal expansion.
  • Heavy and uniform wall thickness facilitates its usage under extreme temperature fluctuations.
  • Easy-to-read scale with graduation marks in highly durable white enamel.
  • Marking spot for sample identification.
Easy mixing due to conical form. Fired-on, highly durable white ceramic print.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service